This product requires certification to purchase.

4-Speed Fan Control System with Receiver and Remote Control in White

You last purchased this on
 
Casablanca

4-Speed Fan Control System with Receiver and Remote Control in White

  • Fast #
  • Part #C99019
  • Item #4467982
  • Manufacturer Part #99019
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Casablanca

4-Speed Fan Control System with Receiver and Remote Control in White

  • Fast #
  • Part #C99019
  • Item #4467982
  • Manufacturer Part #99019
4.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
9 in
Length:
3 in
Volts:
120V
Watts:
120 W
Width:
6 in