This product requires certification to purchase.

Slope Ceiling Adapter Kit in Outdoor Distressed Koa

You last purchased this on
 
Minka Aire

Signature Slope Ceiling Adapter Kit in Outdoor Distressed Koa

Brand image
You last purchased this on
 
Minka Aire

Signature Slope Ceiling Adapter Kit in Outdoor Distressed Koa

  • Fast #
  • Part #MA245ODK
  • Item #5127032
  • Manufacturer Part #A245-ODK
5 out of 5 Customer Rating
Slope Ceiling Adapter Kit

X Points
Color Finish Name: Outdoor Distressed Koa Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CSA Certified:
No
Collection:
Signature
Color Finish Category:
Browns
Color Finish Name:
Outdoor Distressed Koa
Dimmable:
No
Height:
2-13/100 in
Indoor Outdoor:
Indoor
Length:
2-9/50 in
Material:
Zinc, Steel
Product Type:
Slope Ceiling Adapter Kit
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Width:
4-1/2 in



Customers Also Bought
1–6 of 18 items
Part #MA245ABDD
Item #5127134
5 out of 5 Customer Rating
Requires Certification
Part #MA245CL
Item #7924324
4.8 out of 5 Customer Rating
Requires Certification
Part #C99019
Item #4467982
4.7 out of 5 Customer Rating
Requires Certification
Part #MA245BK
Item #3774053
5 out of 5 Customer Rating
Requires Certification
Part #MDR524ODK
Item #7062759
3.3 out of 5 Customer Rating
Requires Certification
Part #MDR524ORB
Item #2375943
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MDR500SDBK
Item #3774019
4.8 out of 5 Customer Rating
Requires Certification
Part #MA245BK
Item #3774053
5 out of 5 Customer Rating
Requires Certification
Part #MDR518WHF
Item #2469901
4.8 out of 5 Customer Rating
Requires Certification
Part #MA245CL
Item #7924324
4.8 out of 5 Customer Rating
Requires Certification
Part #MDR560CL
Item #7924266
3.3 out of 5 Customer Rating
Requires Certification
Part #MDR53644
Item #2469834
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing