52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Brushed Polished Nickel
Nikia 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Brushed Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Standard, 3-speed reversible motor
- Dual mount (flat or angled ceiling)
- 4" downrod (included)
- 30 year limited warranty
- 52" reversible blades in silver/walnut (included)
- Frosted white glass dome light kit (2 x 40W incandescent bulbs included)
- Remote and wall controls (optional)
Specifications
- AMP:
- 0.51
- Blade Pitch:
- 10.5°
- Blade Span:
- 52 in
- CFM:
- 4432 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel/Walnut
- Collection:
- Nikia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Color Temperature:
- 2700
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 15-19/20 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Angled Mount, Dual Mount, Flat Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 592.2
- Material:
- Steel, Glass
- Number of Blades:
- 5
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 62.4 W
- Width:
- 18 in