Call for Pricing
Call for Pricing
This product requires certification to purchase.

80% AFUE - 45K BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Furnace

You last purchased this on
 
Day & Night®

N80ESL 80% AFUE - 45K BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Furnace

Brand image
You last purchased this on
 
Day & Night®

N80ESL 80% AFUE - 45K BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Furnace

  • Fast #
  • Part #IN80ESL0451712A
  • Item #7857090
  • Manufacturer Part #N80ESL0451712A
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
10.3, 6.4, 7.6
ANSI:
ANSI Z223.1
BTU:
45000
BTU Heat Rating:
44000 Btu/h
Blower Type:
ECM
CFM:
760 ft3/min
Collection:
N80ESL
Condensing:
No
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
5
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
33-1/3 in
Horsepower:
1/2 hp
Ignition System:
Direct Ignition
Length:
29 in
MBH:
45
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
30 to 60 Deg F (17 to 33 Deg C)
Tonnage:
3.75 Ton
UL Listed:
No
Vent Type:
B-Vent
Volts:
24/115V
Weight:
119 lb
Width:
17-1/2 in



Customers Also Bought
1–6 of 18 items
Part #W383600331
Item #7180879
4.7 out of 5 Customer Rating
Requires Certification
Part #MAR10874
Item #7073244
3.4 out of 5 Customer Rating
Requires Certification
Part #DR96M4AW0702317SAB
Item #9915803
5 out of 5 Customer Rating
Requires Certification
Part #REX22DTWN
Item #9837020
5 out of 5 Customer Rating
Requires Certification
Part #DR80UHAW1002417SAB
Item #9915783
3.9 out of 5 Customer Rating
Requires Certification
Part #REX11DTP
Item #9837021
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing