This product requires certification to purchase.

22-1/4 in. Towel Bar in Chrome

You last purchased this on
 
Delta Faucet

Brevard® 22-1/4 in. Towel Bar in Chrome

Brand image
You last purchased this on
 
Delta Faucet

Brevard® 22-1/4 in. Towel Bar in Chrome

  • Fast #
  • Part #DIAO20824
  • Item #7716705
  • Manufacturer Part #IAO20824
4 out of 5 Customer Rating
22-1/4 in. Towel Bar

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
1-3/8 in
Base Plate Width:
1-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Brevard®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-81/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-59/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
22-1/4 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-3/4 in
Width:
22-1/4 in



Customers Also Bought
1–6 of 18 items
Part #DIAO20846
Item #7717211
5 out of 5 Customer Rating
Requires Certification
Part #DIAO20851
Item #7717187
5 out of 5 Customer Rating
Requires Certification
Part #K27292-BN
Item #7870533
4 out of 5 Customer Rating
Requires Certification
Part #K27287-BN
Item #7870538
5 out of 5 Customer Rating
Requires Certification
Part #PF6751ZBN
Item #9438763
4.7 out of 5 Customer Rating
Requires Certification
Part #PF67312ZBN
Item #10076211
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIAO20846
Item #7717211
5 out of 5 Customer Rating
Requires Certification
Part #DIAO20836
Item #7717231
4.5 out of 5 Customer Rating
Requires Certification
Part #DIAO20851
Item #7717187
5 out of 5 Customer Rating
Requires Certification
Part #D75925SS
Item #4625320
4.9 out of 5 Customer Rating
Requires Certification
Part #D75608
Item #8051824
4.5 out of 5 Customer Rating
Requires Certification
Part #D74308
Item #8795027
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing