This product requires certification to purchase.

30 in. Towel Bar in Matte Black

You last purchased this on
 
Delta Faucet

Arzo® 30 in. Towel Bar in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

Arzo® 30 in. Towel Bar in Matte Black

  • Fast #
  • Part #D77530BL
  • Item #7290684
  • Manufacturer Part #77530-BL
3.3 out of 5 Customer Rating
30 in. Towel Bar

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Ara bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Arzo®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed:
No
Length:
30 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/2 in
Width:
30 in



Customers Also Bought
1–6 of 18 items
Part #K73143-CP
Item #7170195
3.7 out of 5 Customer Rating
Requires Certification
Part #K14437-BL
Item #8834123
5 out of 5 Customer Rating
Requires Certification
Part #K97027-BN
Item #8358045
4 out of 5 Customer Rating
Requires Certification
Part #K78374-CP
Item #7533455
5 out of 5 Customer Rating
Requires Certification
Part #RLO130PN
Item #4030259
5 out of 5 Customer Rating
Requires Certification
Part #M23430A
Item #1811072
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D77630BL
Item #7797596
5 out of 5 Customer Rating
Requires Certification
Part #D78908CZ
Item #10036826
5 out of 5 Customer Rating
Requires Certification
Part #D73308SS
Item #8950960
4.4 out of 5 Customer Rating
Requires Certification
Part #D77224SS
Item #9570704
5 out of 5 Customer Rating
Requires Certification
Part #D75912CZ
Item #4625236
4.5 out of 5 Customer Rating
Requires Certification
Part #D75608CZ
Item #8051771
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing