This product requires certification to purchase.

24 in. Grab Bar in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Contemporary 24 in. Grab Bar in Brilliance® Stainless

Brand image
You last purchased this on
 
Delta Faucet

Contemporary 24 in. Grab Bar in Brilliance® Stainless

  • Fast #
  • Part #D41824SS
  • Item #4783722
  • Manufacturer Part #41824-SS
4 out of 5 Customer Rating
24 in. Grab Bar

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Decorative grab bar
  • Diameter: 1-1/4 in.
  • Extends 2-3/4 in. from wall
  • Concealed mounting
  • Diameter flanges: 3 in.
  • Wall clearance: 1-1/2 in.
  • Mounting hardware included
  • Grab bar wall anchor included
  • Supports up to 500 lbs when properly installed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial
Base Plate Height:
3-1/2 in
Base Plate Width:
3-1/2 in
CARB OTC LEED Compliant:
No
Collection:
Contemporary
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
2-3/4 in
Diameter:
1-1/4 in
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Concealed, Wall
NSF Certified:
No
Projection:
2-3/4 in
Weight Capacity:
500 lb
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #D41812
Item #4781805
4 out of 5 Customer Rating
Requires Certification
Part #D41818SS
Item #4783775
5 out of 5 Customer Rating
Requires Certification
Part #D41836SS
Item #4783785
3.9 out of 5 Customer Rating
Requires Certification
Part #SYM673TR-STN
Item #7294721
5 out of 5 Customer Rating
Requires Certification
Part #D41519SS
Item #4783765
4.7 out of 5 Customer Rating
Requires Certification
Part #D41550CZ
Item #4783642
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D41842SS
Item #7184210
5 out of 5 Customer Rating
Requires Certification
Part #D41818SS
Item #4783775
5 out of 5 Customer Rating
Requires Certification
Part #D41812
Item #4781805
4 out of 5 Customer Rating
Requires Certification
Part #D41836SS
Item #4783785
3.9 out of 5 Customer Rating
Requires Certification
Part #DT5759CZWL
Item #7740695
5 out of 5 Customer Rating
Requires Certification
Part #D40124SS
Item #4250396
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing