Drain Stopper Assembly in Polished Chrome
Drain Stopper Assembly in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Delta® Genuine repair part
- Carded packaging
- Horizontal rod sold separately
- Can be used with metal and non-metal pop-up assemblies
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Material:
- Plastic
- Product Type:
- Stopper