This product requires certification to purchase.

26 in. Shower Rail with Hose in Venetian Bronze

You last purchased this on
 
Delta Faucet

Emerge™ 26 in. Shower Rail with Hose in Venetian Bronze

Brand image
You last purchased this on
 
Delta Faucet

Emerge™ 26 in. Shower Rail with Hose in Venetian Bronze

  • Fast #
  • Part #D58820RB
  • Item #7958229
  • Manufacturer Part #58820-RB
3.9 out of 5 Customer Rating
No Handle Multi Function Shower System

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for use with shower head and hand shower (both sold separately)
  • Can be customized with any shower head and hand shower
  • 3-way diverter allows for single or shared operation of the shower head and hand shower
  • No need to alter plumbing behind the wall
  • Consolidated installation footprint
  • Retrofit exposed pipe shower
  • No need for an additional supply elbow with the integrated hose supply
  • 15 in. overhead shower arm
  • Adjustable hand shower mount allows the user to move the hand shower up and down the shower column
  • Includes 60 - 82 in. stretchable metal hose
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Emerge™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
21-22/25 in
GSA Approved:
No
Height:
34-11/25 in
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Slide Bar Height:
26 in
Width:
2-7/8 in


Customers Also Bought
1–6 of 18 items
Part #D59584CZPRPK
Item #10071312
4 out of 5 Customer Rating
Requires Certification
Part #MUT3293BL
Item #8927560
4.4 out of 5 Customer Rating
Requires Certification
Part #D59424BLPK
Item #8098467
3.9 out of 5 Customer Rating
Requires Certification
Part #K76465-G-BL
Item #7848938
5 out of 5 Customer Rating
Requires Certification
Part #DT17033SS
Item #8951158
4.4 out of 5 Customer Rating
Requires Certification
Part #D52433BL
Item #8950788
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D58810SSPR
Item #9878157
3.2 out of 5 Customer Rating
Requires Certification
Part #D58810BL
Item #7958208
3.6 out of 5 Customer Rating
Requires Certification
Part #D58420SSPR
Item #9878177
5 out of 5 Customer Rating
Requires Certification
Part #D58420BL
Item #7958063
5 out of 5 Customer Rating
Requires Certification
Part #D58410SSPR
Item #9878112
3.3 out of 5 Customer Rating
Requires Certification
Part #D58410CZPR
Item #9878166
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing