This product requires certification to purchase.

2-5/8 in. 13 oz. Kitchen Soap Dispenser in Lumicoat Arctic Stainless

You last purchased this on
 
Delta Faucet

Emmeline™ 2-5/8 in. 13 oz. Kitchen Soap Dispenser in Lumicoat Arctic Stainless

Brand image
You last purchased this on
 
Delta Faucet

Emmeline™ 2-5/8 in. 13 oz. Kitchen Soap Dispenser in Lumicoat Arctic Stainless

  • Fast #
  • Part #DRP101188ARPR
  • Item #9878323
  • Manufacturer Part #RP101188ARPR
4.7 out of 5 Customer Rating
2-5/8 in. 13 oz. Kitchen Soap Dispenser

X Points
Color Finish Name: Lumicoat Arctic Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates perfectly with the Delta® Emmeline™ kitchen collection
  • 13 oz. bottle capacity
  • Easily refillable from above the deck
  • Fits hole size 1-3/8 in. +/- 1/8 in
  • Complete assembly includes pump head and bottle
  • Accommodates counters of 3 in. maximum thickness
  • Extends 10-3/8 in below the deck
  • Genuine Delta® part
  • Backed by delta faucet's lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
13 oz
Collection:
Emmeline™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Arctic Stainless
Fitting Size 1:
1-1/8 in
Fitting Sizes:
1-1/8 in
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
3 in
Number of Holes:
1 Hole
Spout Height:
2-5/8 in
Spout Reach:
3-3/4 in
Spring Loaded:
No
Weight:
1.21 lb



Customers Also Bought
1–6 of 18 items
Part #DRP101188BL
Item #9114947
5 out of 5 Customer Rating
Requires Certification
Part #B441098
Item #3794610
3.7 out of 5 Customer Rating
Requires Certification
Part #D72010CZ
Item #4472261
5 out of 5 Customer Rating
Requires Certification
Part #B240327
Item #9345006
3.4 out of 5 Customer Rating
Requires Certification
Part #B441090
Item #3794602
4.8 out of 5 Customer Rating
Requires Certification
Part #D72020AR
Item #4109637
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP101188BL
Item #9114947
5 out of 5 Customer Rating
Requires Certification
Part #D9982CZPRDST
Item #9114857
5 out of 5 Customer Rating
Requires Certification
Part #D9182TBLDST
Item #9055004
5 out of 5 Customer Rating
Requires Certification
Part #D9182CZPRDST
Item #9055007
5 out of 5 Customer Rating
Requires Certification
Part #DRP100735RB
Item #8051193
3.4 out of 5 Customer Rating
Requires Certification
Part #DRP101850PCPR
Item #9797989
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing