This product requires certification to purchase.

H2Okinetic® Single-Setting Raincan Shower Head in Lumicoat® Stainless

You last purchased this on
 
Delta Faucet

Universal Showering H2Okinetic® Single-Setting Raincan Shower Head in Lumicoat® Stainless

Brand image
You last purchased this on
 
Delta Faucet

Universal Showering H2Okinetic® Single-Setting Raincan Shower Head in Lumicoat® Stainless

  • Fast #
  • Part #DRP70171SSPR
  • Item #9529887
  • Manufacturer Part #RP70171SSPR
3.5 out of 5 Customer Rating
H2Okinetic® Single-Setting Raincan Shower Head in Lumicoat® Stainless

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lumicoat™ Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
  • Installs in minutes
  • Spray settings include: H2Okinetic PowerDrench spray
  • 6 in. square
  • Shower head only
  • Shower arm and flange sold separately
  • WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
  • Sold individually
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Universal Showering
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
5-19/50 in
Flow Rate:
1.75 gpm
Height:
2-3/4 in
Installation Type:
Wall Mount
Material:
Plastic
Material Type:
ABS
WaterSense Labeled:
Yes
Width:
6 in


Customers Also Bought
1–6 of 18 items
Part #PFSK46CP
Item #9373510
4.5 out of 5 Customer Rating
Requires Certification
Part #PFPTP105
Item #4055956
4.1 out of 5 Customer Rating
Requires Certification
Part #PFETP600
Item #1894439
5 out of 5 Customer Rating
Requires Certification
Part #M16090N
Item #7371243
3.4 out of 5 Customer Rating
Requires Certification
Part #PFBOGSKT
Item #4916160
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DU4985CZPK
Item #8098412
5 out of 5 Customer Rating
Requires Certification
Part #DU1010PK
Item #4275168
4 out of 5 Customer Rating
Requires Certification
Part #DU4929SSPK
Item #4275254
5 out of 5 Customer Rating
Requires Certification
Part #D50570SSPR
Item #9529867
4.3 out of 5 Customer Rating
Requires Certification
Part #DRP62734
Item #3985530
4 out of 5 Customer Rating
Requires Certification
Part #DU495D60PK
Item #4275149
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing