This product requires certification to purchase.

Adjustable Shower Arm in Chrome

You last purchased this on
 
Delta Faucet

Universal Showering Adjustable Shower Arm in Chrome

Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Adjustable Shower Arm in Chrome

  • Fast #
  • Part #DUA902PK
  • Item #4275093
  • Manufacturer Part #UA902-PK
3.7 out of 5 Customer Rating
1/2 x 10-57/64 in. Shower Arm

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • Adjusts up and down 18 in.
  • Chrome
  • Backed by Delta faucet's lifetime limited warranty
  • Mounts to existing wall shower arm
  • Compatible with standard showers
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
10-91/100 in
Faucet Part Type:
Shower Arm
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
1-3/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
10-57/64 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #KGP876851
Item #7013359
4.5 out of 5 Customer Rating
Requires Certification
Part #K8304-K-NA
Item #7180335
3.4 out of 5 Customer Rating
Requires Certification
Part #M9000
Item #1353735
3.4 out of 5 Customer Rating
Requires Certification
Part #C630CHPL
Item #7635551
5 out of 5 Customer Rating
Requires Certification
Part #K1153944-CP
Item #4114892
5 out of 5 Customer Rating
Requires Certification
Part #DRP81434GL
Item #7212108
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DU4996SS
Item #4292040
3.8 out of 5 Customer Rating
Requires Certification
Part #DU4005SSPK
Item #4275267
4 out of 5 Customer Rating
Requires Certification
Part #DU495D60PK
Item #4275149
5 out of 5 Customer Rating
Requires Certification
Part #DU4985CZPK
Item #8098412
5 out of 5 Customer Rating
Requires Certification
Part #DU1010PK
Item #4275168
4 out of 5 Customer Rating
Requires Certification
Part #DU4010BLPK
Item #7303192
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing