This product requires certification to purchase.

1/2 in. Plastic Washer

You last purchased this on
 
Delta Faucet

Universal Showering 1/2 in. Plastic Washer

Brand image
You last purchased this on
 
Delta Faucet

Universal Showering 1/2 in. Plastic Washer

  • Fast #
  • Part #DRP62734
  • Item #3985530
  • Manufacturer Part #RP62734
4 out of 5 Customer Rating
Plastic Washer

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flow regulator for hand showers with 1/2" hose fitting
  • Converts to 1.5 gpm @ 80 psi
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Universal Showering
Depth:
3/4 in
Faucet Part Type:
Nuts, Washers, Gaskets
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Height:
1/8 in
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #DBAS3BX
Item #671363
5 out of 5 Customer Rating
Requires Certification
Part #P9410550
Item #4219187
5 out of 5 Customer Rating
Requires Certification
Part #H98599801
Item #3618795
3.6 out of 5 Customer Rating
Requires Certification
Part #DU4010PRPK
Item #9529948
4.3 out of 5 Customer Rating
Requires Certification
Part #PFSK43CP
Item #7229986
5 out of 5 Customer Rating
Requires Certification
Part #DRP46463
Item #2879844
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DU495D69PK
Item #4275170
5 out of 5 Customer Rating
Requires Certification
Part #D50560BL
Item #7303329
3.4 out of 5 Customer Rating
Requires Certification
Part #DU4980PK
Item #4275336
3.7 out of 5 Customer Rating
Requires Certification
Part #DU4929PK
Item #4274767
4.4 out of 5 Customer Rating
Requires Certification
Part #DU4993SS
Item #4291932
3.7 out of 5 Customer Rating
Requires Certification
Part #D50570BL
Item #7297451
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing