This product requires certification to purchase.

Hand Shower Holder in Matte Black

You last purchased this on
 
Delta Faucet

Universal Showering Hand Shower Holder in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Hand Shower Holder in Matte Black

  • Fast #
  • Part #DU3401BLPK
  • Item #8950982
  • Manufacturer Part #U3401-BL-PK
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mounts hand shower to shower arm
  • Adjustable shower arm mount
  • 1/2 in. IPS female inlet
  • 1/2 in. IPS male outlet
  • Works with hand shower (sold separately)
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-18/25 in
Faucet Part Type:
Hand Shower Mount
Fits Brand:
Delta
GSA Approved:
No
Height:
2-14/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Plastic
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #DRP49645BL
Item #4436003
5 out of 5 Customer Rating
Requires Certification
Part #DU4929BLPK
Item #8951148
3.3 out of 5 Customer Rating
Requires Certification
Part #D50560BL
Item #7303329
3.4 out of 5 Customer Rating
Requires Certification
Part #D77560SS
Item #4625365
4.8 out of 5 Customer Rating
Requires Certification
Part #K25322-BN
Item #9917735
5 out of 5 Customer Rating
Requires Certification
Part #PFSASM01CP
Item #4473855
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D50570SSPR
Item #9529867
4.3 out of 5 Customer Rating
Requires Certification
Part #DU4998CZ
Item #8098588
4.3 out of 5 Customer Rating
Requires Certification
Part #DU4010BLPK
Item #7303192
4.2 out of 5 Customer Rating
Requires Certification
Part #DU4999BL
Item #8098568
5 out of 5 Customer Rating
Requires Certification
Part #DU1010PK
Item #4275168
4 out of 5 Customer Rating
Requires Certification
Part #DU495D60PK
Item #4275149
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing