This product requires certification to purchase.

24 in. Towel Bar in Stainless

You last purchased this on
 
Delta Faucet

Linden 24 in. Towel Bar in Stainless

Brand image
You last purchased this on
 
Delta Faucet

Linden 24 in. Towel Bar in Stainless

  • Fast #
  • Part #D79424SS
  • Item #4243620
  • Manufacturer Part #79424-SS
3.8 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Product Details

Product Details

  • Perfectly coordinates with the Linden bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-1/2 in. H x 3-1/2 in. D x 27-15/16 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Linden
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
3-1/2 in
Diameter:
27-47/50 in
Height:
2-1/2 in
Installation Type:
Wall Mount
Length:
27-47/50 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2 in
Width:
27-47/50 in



Customers Also Bought
1–6 of 18 items
Part #D45072SN
Item #4250370
3.8 out of 5 Customer Rating
Requires Certification
Part #KCB-CLC3026FS
Item #669362
5 out of 5 Customer Rating
Requires Certification
Part #D41724SS
Item #4783749
3.9 out of 5 Customer Rating
Requires Certification
Part #K35569-BLL
Item #10078167
3.5 out of 5 Customer Rating
Requires Certification
Part #K27426-2MB
Item #9274217
5 out of 5 Customer Rating
Requires Certification
Part #K99010-NA
Item #4569888
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D77724CZ
Item #4275230
5 out of 5 Customer Rating
Requires Certification
Part #D75925SS
Item #4625320
4.9 out of 5 Customer Rating
Requires Certification
Part #D41519SS
Item #4783765
4.7 out of 5 Customer Rating
Requires Certification
Part #D74824SS
Item #7924468
4.7 out of 5 Customer Rating
Requires Certification
Part #D73218SS
Item #7654217
5 out of 5 Customer Rating
Requires Certification
Part #D73524CZ
Item #9929729
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing