This product requires certification to purchase.

2-11/16 in. 13 oz. Kitchen Soap Dispenser in Matte Black

You last purchased this on
 
Delta Faucet

Stryke® 2-11/16 in. 13 oz. Kitchen Soap Dispenser in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

Stryke® 2-11/16 in. 13 oz. Kitchen Soap Dispenser in Matte Black

  • Fast #
  • Part #DRP101629BL
  • Item #9606330
  • Manufacturer Part #RP101629BL
3.4 out of 5 Customer Rating
2-11/16 in. 13 oz. Kitchen Soap Dispenser

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Stryke® kitchen collection
  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Order RP30395 vented refill funnel separately
  • Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
13 oz
Collection:
Stryke®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
2-11/16 in
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
3 in
Spout Reach:
3-1/8 in
Weight:
1.42 lb



Customers Also Bought
1–6 of 18 items
Part #DRP91950
Item #7658207
5 out of 5 Customer Rating
Requires Certification
Part #K9110-VS
Item #3312510
3.2 out of 5 Customer Rating
Requires Certification
Part #B441090
Item #3794602
4.8 out of 5 Customer Rating
Requires Certification
Part #D9110ARDST
Item #9878311
4.4 out of 5 Customer Rating
Requires Certification
Part #D1959LFBL
Item #4918906
4.4 out of 5 Customer Rating
Requires Certification
Part #G322982433
Item #9920833
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing