This product requires certification to purchase.

2-15/16 in. 13 oz. Kitchen Soap Dispenser in Lumicoat™ Arctic Stainless

You last purchased this on
 
Delta Faucet

Monrovia™ 2-15/16 in. 13 oz. Kitchen Soap Dispenser in Lumicoat™ Arctic Stainless

Brand image
You last purchased this on
 
Delta Faucet

Monrovia™ 2-15/16 in. 13 oz. Kitchen Soap Dispenser in Lumicoat™ Arctic Stainless

  • Fast #
  • Part #DRP101850ARPR
  • Item #9798296
  • Manufacturer Part #RP101850ARPR
5 out of 5 Customer Rating
2-15/16 in. 13 oz. Kitchen Soap Dispenser

X Points
Color Finish Name: Lumicoat Artic Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Monrovia™ Kitchen Collection
  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Order RP30395 vented refill funnel separately
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
13 oz
Collection:
Monrovia™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Artic Stainless
Height:
2-15/16 in
Installation Type:
Deck Mount
Material:
Metal, Plastic
Maximum Deck Thickness:
3 in
Spout Reach:
3-1/4 in
Weight:
1.41 lb



Customers Also Bought
1–6 of 18 items
Part #PF1432SS
Item #243316
4.8 out of 5 Customer Rating
Requires Certification
Part #D9191TCZPRDST
Item #9798505
5 out of 5 Customer Rating
Requires Certification
Part #K5871-5UA3-0
Item #4274680
4.8 out of 5 Customer Rating
Requires Certification
Part #D9191BLDST
Item #9798418
4.3 out of 5 Customer Rating
Requires Certification
Part #D9110ARDST
Item #9878311
4.4 out of 5 Customer Rating
Requires Certification
Part #D9113ARDST
Item #5152693
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP101850PCPR
Item #9797989
4.5 out of 5 Customer Rating
Requires Certification
Part #D9191TCZPRDST
Item #9798505
5 out of 5 Customer Rating
Requires Certification
Part #D9991ARPRDST
Item #9798428
5 out of 5 Customer Rating
Requires Certification
Part #D9191BLDST
Item #9798418
4.3 out of 5 Customer Rating
Requires Certification
Part #DRP100735PNPR
Item #9878207
5 out of 5 Customer Rating
Requires Certification
Part #DRP71543
Item #4428357
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing