Single Handle Wall Mount Bathroom Sink Faucet in Lumicoat Champagne Bronze
Tetra Single Handle Wall Mount Bathroom Sink Faucet in Lumicoat Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Lumicoat™ Finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
- Wall-Mounted for an upscale look and more streamlined vanity space
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits single hole wall installations
- Trim kit only, must purchase rough-in kit (R65700) separately
- ADA compliant
- Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Wall Mount
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- Tetra
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 9-1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Wristblade
- Height:
- 2-22/25 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-22/25 in
- Spout Reach:
- 9 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- WaterSense Labeled:
- Yes