This product requires certification to purchase.

Pressure Balancing Valve Trim in Matte Black (Handles Sold Separately)

You last purchased this on
 
Pfister

Verve™ Pressure Balancing Valve Trim in Matte Black (Handles Sold Separately)

Brand image
You last purchased this on
 
Pfister

Verve™ Pressure Balancing Valve Trim in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #PR891VRVB
  • Item #9797750
  • Manufacturer Part #R89-1VRVB
5 out of 5 Customer Rating
No Handle Bathtub & Shower Faucet (Trim Only)

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1-hole installation
  • All metal construction for durability
  • Forever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • SecurePfit with Anti-Handle Wobble
  • Handles sold separately, order HHL-016VRV*
  • Must order 0X8/JX8 Valve Separately
  • Showerhead, Tub Spout not included
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1 (Lever Handles Only)
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Verve™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Handle Included:
No
IAPMO Listed:
Yes
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing



Customers Also Bought
1–6 of 18 items
Part #PHHL016VRVB
Item #9797788
4.2 out of 5 Customer Rating
Requires Certification
Part #PLG49VRV1D
Item #9797765
5 out of 5 Customer Rating
Requires Certification
Part #P016VRVB
Item #9797769
3.1 out of 5 Customer Rating
Requires Certification
Part #DT66667BL
Item #9829479
3.5 out of 5 Customer Rating
Requires Certification
Part #DT66T006BLLHP
Item #9829366
5 out of 5 Customer Rating
Requires Certification
Part #SHRS1025SZBN
Item #5058646
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PHHL016VRVB
Item #9797788
4.2 out of 5 Customer Rating
Requires Certification
Part #PR89VRVB
Item #9797760
3.2 out of 5 Customer Rating
Requires Certification
Part #P016VRVB
Item #9797769
3.1 out of 5 Customer Rating
Requires Certification
Part #PLG49VRV1D
Item #9797765
5 out of 5 Customer Rating
Requires Certification
Part #PLG49VRV2D
Item #9797794
4.9 out of 5 Customer Rating
Requires Certification
Part #PLG42VRVB
Item #9808399
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing