This product requires certification to purchase.

Single Function Hand Shower in Matte Black

You last purchased this on
 
Delta Faucet

Trinsic Single Function Hand Shower in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

Trinsic Single Function Hand Shower in Matte Black

  • Fast #
  • Part #D57085BL
  • Item #10764995
  • Manufacturer Part #57085-BL
5 out of 5 Customer Rating
Single Function Hand Shower

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single-setting hand shower
  • Includes wall bar with adjustable slide for tall or short bathers
  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Dual check valves
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Trinsic
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Hand Shower Flow Rate:
1.75 gpm
Height:
26-1/4 in
Hose Included:
Yes
Hose Length:
82 in
Length:
24 in
Pause Control:
No
Showerhead Function:
Single
Slide Bar Height:
24 in
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
6-1/2 in



Customers Also Bought
1–6 of 18 items
Part #DT11859BL
Item #7303291
4.2 out of 5 Customer Rating
Requires Certification
Part #DT17T259CZH2O
Item #5109636
3.7 out of 5 Customer Rating
Requires Certification
Part #D559LFBLMPU
Item #7290651
3.7 out of 5 Customer Rating
Requires Certification
Part #DRP70175CZPR
Item #9878121
3.3 out of 5 Customer Rating
Requires Certification
Part #DT14259BL
Item #7290745
4.1 out of 5 Customer Rating
Requires Certification
Part #D3559BLMPUDST
Item #7290715
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D58569SS25PK
Item #8098185
3.6 out of 5 Customer Rating
Requires Certification
Part #D55140BL
Item #7344105
3.1 out of 5 Customer Rating
Requires Certification
Part #D59140BLPK
Item #7315238
5 out of 5 Customer Rating
Requires Certification
Part #D58499SS
Item #8098161
4 out of 5 Customer Rating
Requires Certification
Part #D59462B15BG
Item #4350033
3.5 out of 5 Customer Rating
Requires Certification
Part #D55085BL
Item #7303120
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing