This product requires certification to purchase.

60W 4-Light Medium E-26 Vanity Fixture with White Frosted Glass in Satin Nickel

You last purchased this on
 
Design House

Aubrey 60W 4-Light Medium E-26 Vanity Fixture with White Frosted Glass in Satin Nickel

Brand image
You last purchased this on
 
Design House

Aubrey 60W 4-Light Medium E-26 Vanity Fixture with White Frosted Glass in Satin Nickel

  • Fast #
  • Part #D556217
  • Item #7255187
  • Manufacturer Part #556217
5 out of 5 Customer Rating
60W 4-Light Medium E-26 Vanity Fixture with White Frosted Glass

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Four lights
  • White frosted glass
  • Features 120V
  • Uses medium base max 60 watt incandescent
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Aubrey
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
6-3/4 in
ETL Listed:
No
Glass Type:
Frosted
Height:
10-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Steel
Number of Lights:
4
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
30-1/8 in



Customers Also Bought
1–6 of 18 items
Part #D556654
Item #7175183
5 out of 5 Customer Rating
Requires Certification
Part #D556183
Item #7426181
5 out of 5 Customer Rating
Requires Certification
Part #C1360L62
Item #7239361
4.8 out of 5 Customer Rating
Requires Certification
Part #D556647
Item #5073293
5 out of 5 Customer Rating
Requires Certification
Part #D556209
Item #7025193
3.4 out of 5 Customer Rating
Requires Certification
Part #FDOME134WYNK
Item #9348974
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D556225
Item #7025190
3.1 out of 5 Customer Rating
Requires Certification
Part #D556209
Item #7025193
3.4 out of 5 Customer Rating
Requires Certification
Part #D556639
Item #7659057
3.6 out of 5 Customer Rating
Requires Certification
Part #D556647
Item #5073293
5 out of 5 Customer Rating
Requires Certification
Part #D556183
Item #7426181
5 out of 5 Customer Rating
Requires Certification
Part #D556654
Item #7175183
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing