Aviation Snip Set 3 Pack
Aviation Snip Set 3 Pack
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 15% less muscle exertion, easier cutting
- More cuts, less effort
- Serrated blade, clean finish
- U.S. ergonomic performance certification
- Improved external latch design
- Flush hardware allows for smooth cuts
Specifications
- Application:
- Sheet Metal, Metal Studs, Metal Straps, Siding, Vinyl
- Blade Length (in):
- 2-3/4 in
- Color Finish Name:
- Yellow, Red, Black, Green
- Cutting Capacity:
- 2-3/4 in;18-22 ga Sheet Metal
- Direction of Cut:
- Right
- GSA Approved:
- No
- Handle Length (in):
- 9 in
- Height:
- 1-3/10 in
- Length:
- 12-7/10 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Aviation
- Weight:
- 3.28 lb