This product requires certification to purchase.

3 in. Snip

You last purchased this on
 
Malco

Andy™ 3 in. Snip

Brand image
You last purchased this on
 
Malco

Andy™ 3 in. Snip

  • Fast #
  • Part #MMC14A
  • Item #2026303
  • Manufacturer Part #MC14A
4.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Able to cut sharp left angles, straight lines and circles
  • Head design improves maneuverability
  • Larger Handle Loops
  • Requires Certification

Specifications

Application:
Residential
Blade Length (in):
3 in
Collection:
Andy™
Direction of Cut:
Straight
Gauge (metal):
24 ga
Handle Material:
Aluminum
Length:
12 in
Tool Type:
Snip



Customers Also Bought
1–6 of 18 items
Part #MM14N
Item #1611414
3.5 out of 5 Customer Rating
Requires Certification
Part #M24F
Item #503982
3.6 out of 5 Customer Rating
Requires Certification
Part #MM2007
Item #957251
5 out of 5 Customer Rating
Requires Certification
Part #DDWHT14676
Item #7513711
4.2 out of 5 Customer Rating
Requires Certification
Part #MN1R
Item #3785280
4 out of 5 Customer Rating
Requires Certification
Part #MSH3
Item #86749
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MM14N
Item #1611414
3.5 out of 5 Customer Rating
Requires Certification
Part #MTY4
Item #157391
5 out of 5 Customer Rating
Requires Certification
Part #MM2003
Item #746761
5 out of 5 Customer Rating
Requires Certification
Part #MM2007
Item #957251
5 out of 5 Customer Rating
Requires Certification
Part #MAVM6EV
Item #5097612
3.7 out of 5 Customer Rating
Requires Certification
Part #MAVM7EV
Item #5097613
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing