This product requires certification to purchase.

1/16 in. Straight Twist Split Point Drill Bit (Pack of 2)

You last purchased this on
 
DEWALT

1/16 in. Straight Twist Split Point Drill Bit (Pack of 2)

Brand image
You last purchased this on
 
DEWALT

1/16 in. Straight Twist Split Point Drill Bit (Pack of 2)

  • Fast #
  • Part #DDW1904
  • Item #7790046
  • Manufacturer Part #DW1904
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • No-spin shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides greater durability to reduce breaking
  • Size markings are located above the shank to prevent wearing away
  • Note: Sizes 1/16" to 11/64" are split point drill bits
  • Std Jobber Length Fractional Sizes Located above the shank to prevent wearing away
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/16 in
Drill Bit Type:
Twist
Drilling Depth (in):
22/25 in
Height:
187/1000 in
Length:
1-22/25 in
Magnetic:
No
Material:
Gold Ferrous
Package Quantity:
Pack of 2
Shank Size:
1/16 in
Shank Style:
Straight
Tool Type:
Bit
UL Listed:
No
Weight:
0.014 lb



Customers Also Bought
1–6 of 18 items
Part #DIVT100
Item #2145059
5 out of 5 Customer Rating
Requires Certification
Part #M150277
Item #7234359
4 out of 5 Customer Rating
Requires Certification
Part #DIVGG1
Item #1128286
4.5 out of 5 Customer Rating
Requires Certification
Part #SU710
Item #2190535
4.2 out of 5 Customer Rating
Requires Certification
Part #D100SE127
Item #7919246
5 out of 5 Customer Rating
Requires Certification
Part #M48892772
Item #3802947
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDWA1212
Item #7055813
5 out of 5 Customer Rating
Requires Certification
Part #DDW5453
Item #760422
4 out of 5 Customer Rating
Requires Certification
Part #DDW5447
Item #760417
4.4 out of 5 Customer Rating
Requires Certification
Part #D00410SDPWR
Item #4254314
5 out of 5 Customer Rating
Requires Certification
Part #DDWA5491
Item #7312955
5 out of 5 Customer Rating
Requires Certification
Part #DDW5224
Item #550683
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing