This product requires certification to purchase.

1/2 in. Steel Adapter

You last purchased this on
 
DEWALT

HangerMate®+ 1/2 in. Steel Adapter

Brand image
You last purchased this on
 
DEWALT

HangerMate®+ 1/2 in. Steel Adapter

  • Fast #
  • Part #DPFM2201050
  • Item #7264619
  • Manufacturer Part #PFM2201050
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Installs with standard 1/4-inch ANSI drill bit
  • Faster installation resulting in labor savings
  • Patented thread design offers low installation torque
  • Tough threads for tapping high strength concrete
  • Requires Certification

Specifications

Application:
Steel, Wood
Collection:
HangerMate®+
FM Approved:
No
Fits Pipe Size:
1/2 in
Material:
Steel
Product Type:
Mechanical Anchor
Rod Size (in):
1/2 in
Tool Type:
Adapter
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #DPFM1491050
Item #7264623
3.7 out of 5 Customer Rating
Requires Certification
Part #D02316PWR
Item #5060752
4.2 out of 5 Customer Rating
Requires Certification
Part #FNW7006Z0200
Item #5060316
3.8 out of 5 Customer Rating
Requires Certification
Part #FNW7005P0800
Item #5060302
4.3 out of 5 Customer Rating
Requires Certification
Part #S5904413
Item #5079480
4 out of 5 Customer Rating
Requires Certification
Part #D06313PWR
Item #4491487
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DPFM2201250
Item #7491257
5 out of 5 Customer Rating
Requires Certification
Part #D02369ZPWR
Item #7491160
4.5 out of 5 Customer Rating
Requires Certification
Part #D6404SDPWR
Item #5026375
4.5 out of 5 Customer Rating
Requires Certification
Part #D09343PWR
Item #2172122
5 out of 5 Customer Rating
Requires Certification
Part #D06313PWR
Item #4491487
4.4 out of 5 Customer Rating
Requires Certification
Part #D06305PWR
Item #20053
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing