This product requires certification to purchase.

Socket Driver for PFM2211100 Anchor

You last purchased this on
 
DEWALT

Hangermate® Socket Driver for PFM2211100 Anchor

Brand image
You last purchased this on
 
DEWALT

Hangermate® Socket Driver for PFM2211100 Anchor

  • Fast #
  • Part #DPFM1491050
  • Item #7264623
  • Manufacturer Part #PFM1491050
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ease and speed of overhead installation
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Steel and wood Hangermate can be installed with a drill screw gun
  • Side mount versions available for steel and wood Hangermate
  • Hangermate socket drivers used for the steel and wood hangers
  • Requires Certification

Specifications

ASTM:
ASTM E-488
Application:
Cable Tray, Hanging Pipe, Lighting Systems, Overhead Utilities, Sprinkler Systems, Suspending Conduit
Brand Model Compatibility:
PFM2211100 Anchor
Collection:
Hangermate®
FM Approved:
Yes
Material:
Steel
Product Type:
Socket Driver
Rod Size (in):
1/4 in
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #DPFM2201050
Item #7264619
5 out of 5 Customer Rating
Requires Certification
Part #FNW7005Z0400
Item #5060369
5 out of 5 Customer Rating
Requires Certification
Part #D02369ZPWR
Item #7491160
4.5 out of 5 Customer Rating
Requires Certification
Part #S5904413
Item #5079480
4 out of 5 Customer Rating
Requires Certification
Part #DPFM2201250
Item #7491257
5 out of 5 Customer Rating
Requires Certification
Part #D09343PWR
Item #2172122
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DPFM2201250
Item #7491257
5 out of 5 Customer Rating
Requires Certification
Part #DPFM2201200
Item #7491325
4.8 out of 5 Customer Rating
Requires Certification
Part #DPFM224115N
Item #7491267
3.3 out of 5 Customer Rating
Requires Certification
Part #DPFM223110N
Item #7491246
4 out of 5 Customer Rating
Requires Certification
Part #DPFM2251150
Item #7264624
4.8 out of 5 Customer Rating
Requires Certification
Part #DPFM2231000
Item #7491255
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing