This product requires certification to purchase.

2.5 L One-Step Disinfectant Cleaner and Deoderizer (Case of 2)

You last purchased this on
 
Diversey

Virex® Plus 2.5 L One-Step Disinfectant Cleaner and Deoderizer (Case of 2)

Brand image
You last purchased this on
 
Diversey

Virex® Plus 2.5 L One-Step Disinfectant Cleaner and Deoderizer (Case of 2)

  • Fast #
  • Part #D101102926
  • Item #8358740
  • Manufacturer Part #101102926
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kills HIV-1 and Influenza Type A in 1 minute
  • Kills Methicillin Resistant Staphylococcus aureus (MRSA), Vancomycin Resistant Enterococcus faecalis (VRE), Klebsiella pneumoniae Carbapenum-resistant (CRKP), Acinetobacter baumannii, and other pathogens in 3 minutes
  • Kills Norovirus in 5 minutes at a 1:128 dilution (1 oz. per gallon)
  • Cleans and disinfects finished floors without dulling gloss
  • Bactericidal: Kills many pathogenic bacteria
  • Inhibits the growth of mold and mildew and their odors. Fungicidal: Kills Trichophyton mentagrophytes (athlete's foot fungus) in 3 minutes. Non-Food Contact Sanitizer in 15 seconds at 1:256
  • Requires Certification

Documents


Specifications

Application:
Hospitals, Hotels, Industrial, Public Facilities, Schools
Collection:
Virex® Plus
Color Finish Category:
Blues
Color Finish Name:
Blue
Dilution Rate:
1:128 - 1:256
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Package Quantity:
2 Per Case
Product Type:
Cleaner, Deodorant, Surfactant
Size:
2.5 L



Customers Also Bought
1–6 of 18 items
Part #D93172650
Item #9054860
5 out of 5 Customer Rating
Requires Certification
Part #D95773791
Item #8966990
5 out of 5 Customer Rating
Requires Certification
Part #F3WDSF010I060M08
Item #7482703
4.8 out of 5 Customer Rating
Requires Certification
Part #D94240626
Item #7469220
3.7 out of 5 Customer Rating
Requires Certification
Part #G42334
Item #7481367
3.3 out of 5 Customer Rating
Requires Certification
Part #KIM21340
Item #5051866
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D4277285
Item #8967076
5 out of 5 Customer Rating
Requires Certification
Part #D3063437
Item #9203479
4.1 out of 5 Customer Rating
Requires Certification
Part #D5019317
Item #8967088
4.3 out of 5 Customer Rating
Requires Certification
Part #D100850924
Item #7484610
3.7 out of 5 Customer Rating
Requires Certification
Part #D5546264
Item #8966958
3.8 out of 5 Customer Rating
Requires Certification
Part #D04743
Item #9047779
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing