This product requires certification to purchase.
2 Ton - Front Return - Multispeed ECM- Air Handler
You last purchased this on
Durastar
DRF2TA 2 Ton - Front Return - Multispeed ECM- Air Handler
slide 1
slide 1
You last purchased this on
Durastar
DRF2TA 2 Ton - Front Return - Multispeed ECM- Air Handler
- Fast #
- Part #DRF2TA2421ASTNJN0F
- Item #9915917
- Manufacturer Part #DRF2TA2421ASTNJN0F
5 out of 5 Customer Rating
X
Points
$1,420.12
Call for Pricing
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Not available
Purchase history
Durastar
DRF2TA
2 Ton - Front Return - Multispeed ECM- Air Handler
DRF2TA2421ASTNJN0F
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Front or Bottom Return with Aluminum Indoor Coil Design: Constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
- Less than 2% Cabinet Air Leakage at 1-inch H2O: When tested in accordance with ASHRAE Standard 193
- Can be field wired for single or two stage applications
-
Requires Certification
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24,000 Btu/h
- Blower Type:
- Multispeed
- Coil Type:
- N
- Collection:
- DRF2TA
- Communicating:
- Non-Communicating
- Configuration:
- Front
- Fan Speeds:
- 4
- Height:
- 36 in
- MBH:
- 24
- Max CFM:
- 900 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 95 lb
- Width:
- 21-1/2 in
Customers Also Bought
1–6 of 18 items
Part #REC83412
Item #7856753
5 out of 5 Customer Rating
Requires Certification
Points
$38.16
EACH
Part #PSTSN11AWH
Item #10334083
4.7 out of 5 Customer Rating
Requires Certification
Points
$35.96
EACH
Part #DIVWS1
Item #850162
4.1 out of 5 Customer Rating
Requires Certification
Points
$116.69
EACH
Part #DRUM1824S2A
Item #10782559
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DR80UAT1002417SA
Item #8871290
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DRAM18F1A
Item #10171425
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #F9320284P
Item #5134505
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DRAC13A24AJ1NNA
Item #9915809
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DRAM36S1A
Item #10171428
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #F24RAQ3
Item #2399365
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PSIRC1R45A
Item #10513516
4.7 out of 5 Customer Rating
Requires Certification
Points
$11.24
EACH
Part #DRRXBH24A20J
Item #9253662
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DRRXHJ21B10J
Item #8964310
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #RZP49K5EPFV800
Item #7626217
4.8 out of 5 Customer Rating
Requires Certification
Points
$2,305.59
EACH
Part #MEH03SVZS
Item #7625423
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MEH10MPALB
Item #7785528
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DR80UAT1002521SA
Item #8871373
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #THKSX08XC
Item #4446466
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #DRAM36S1A
Item #10171428
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DR80UAT1002521SA
Item #8871373
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DR96M4AW0602317SAB
Item #9915802
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DRAC13A24AJ1NNA
Item #9915809
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DR80UHAW1002417SAB
Item #9915783
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DR96M4AW0702317SAB
Item #9915803
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DR6010390102
Item #8964307
4.4 out of 5 Customer Rating
Requires Certification
Points
$61.75
EACH
Part #DR6010192181
Item #8964316
4.4 out of 5 Customer Rating
Requires Certification
Points
$127.41
EACH
Part #DRFP15
Item #8964345
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DRFP38
Item #8964303
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DR7010201110
Item #8964309
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DRRXGYZK
Item #8964292
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DRRXHJ21B10J
Item #8964310
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DR472286001
Item #8964295
5 out of 5 Customer Rating
Requires Certification
Points
$32.34
EACH
Part #DR4710229001
Item #8964298
4.3 out of 5 Customer Rating
Requires Certification
Points
$21.79
EACH
Part #DR5110272823
Item #8964313
4.1 out of 5 Customer Rating
Requires Certification
Points
$543.99
EACH
Part #DR7010108781
Item #8964319
4.7 out of 5 Customer Rating
Requires Certification
Points
$306.72
EACH
Part #DR4210620901
Item #8964297
3.2 out of 5 Customer Rating
Requires Certification
Points
$63.71
EACH
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing