35-3/4 in. Undermount Fireclay Double Bowl Kitchen Sink in Canvas White
Etre™ 35-3/4 in. Undermount Fireclay Double Bowl Kitchen Sink in Canvas White
Frequently Purchased Together
Product Details
Product Details
- Sleek, modern design, finished on all sides
- Hand-crafted of fine fireclay with glossy finish
- Undermount or flush mount installation
- From the Modern Movement
- Deep 10-inch bowls accommodates large pots
- Versatile double-bowl design for maximum utility
- Three-layer surface resists chipping and scratches
- Offset drains provide more usable sink space without blocking the drains
- Protective stainless steel sink grids and drains are included
- 5-year limited warranty on sink; 1 year on accessories
Specifications
- ASME:
- ASME A-112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Etre™
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Length:
- 35-3/4 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Bowl Size, Left:
- 16-11/16 in x 18-1/4 in x 8-3/4 in
- Sink Bowl Size, Right:
- 16-11/16 in x 18-1/4 in x 8-3/4 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Width:
- 20 in