This product requires certification to purchase.

33 in. Farmhouse Silgranit Double Bowl Kitchen Sink in Truffle

You last purchased this on
 
BLANCO

Ikon 33 in. Farmhouse Silgranit Double Bowl Kitchen Sink in Truffle

Brand image
You last purchased this on
 
BLANCO

Ikon 33 in. Farmhouse Silgranit Double Bowl Kitchen Sink in Truffle

  • Fast #
  • Part #B402329
  • Item #8028815
  • Manufacturer Part #402329
5 out of 5 Customer Rating
33 x 19 in. No-Hole Granite Composite Double Bowl Farmhouse Kitchen Sink

X Points
Color Finish Name: Truffle Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Ergonomic apron-front design features versatile installation options
  • Optional accessories include a small grid (item #237525), large grid (item #237526), floating grid (item #233530) and cutting board (item #235010)
  • Basket strainers sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
Collection:
Ikon
Color Finish Category:
Browns
Color Finish Name:
Truffle
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
33 in
Material Type:
Granite
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
16-1/3 in x 15-1/3 in x 9-1/4 in
Sink Bowl Size, Right:
12 in x 15-1/3 in x 9-1/4 in
Sink Depth:
9-1/4 in
Sink Installation Type:
Farmhouse
Sink Material:
Silgranit
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 19 in
Width:
19 in



Customers Also Bought
1–6 of 18 items
Part #B402313
Item #7793564
5 out of 5 Customer Rating
Requires Certification
Part #B443047
Item #10010401
4.2 out of 5 Customer Rating
Requires Certification
Part #B233530
Item #7062942
3.7 out of 5 Customer Rating
Requires Certification
Part #B237526
Item #8192810
5 out of 5 Customer Rating
Requires Certification
Part #B237525
Item #8192809
4.4 out of 5 Customer Rating
Requires Certification
Part #SHFG3015
Item #10169473
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B402525
Item #9306849
3.6 out of 5 Customer Rating
Requires Certification
Part #B402313
Item #7793564
5 out of 5 Customer Rating
Requires Certification
Part #B401899
Item #7288427
5 out of 5 Customer Rating
Requires Certification
Part #B402324
Item #8028813
3.7 out of 5 Customer Rating
Requires Certification
Part #B401732
Item #7062966
3.3 out of 5 Customer Rating
Requires Certification
Part #B402576
Item #9306871
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing