This product requires certification to purchase.

24 kW Thermostatic Electric Tankless Water Heater

You last purchased this on
 
Eemax

ProSeries XTP™ 24 kW Thermostatic Electric Tankless Water Heater

Brand image
You last purchased this on
 
Eemax

ProSeries XTP™ 24 kW Thermostatic Electric Tankless Water Heater

  • Fast #
  • Part #EXTP024208
  • Item #8047831
  • Manufacturer Part #XTP024208
4.8 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adaptive Stability Technology assesses the heater condition and shifts unit operation to ensure a consistent and reliable output
  • Includes wall mounting bracket for easy, flexible installation
  • SafeStart technology engages upon start-up to avoid dry-fire occurrence
  • Flow activation at 0.5 GPM
  • Temperature stability at +/- 1°F
  • Requires Certification

Documents


Specifications

AMP:
67
Application:
Commercial, Industrial
Collection:
ProSeries XTP™
Depth:
6 in
Energy Star Compliant:
No
Flow Rate:
20 gpm
Height:
18-5/8 in
Indoor Outdoor:
Indoor
Maximum Temperature:
180
Phase:
Three Phase
Power Source:
Electric
Pressure - Low:
60
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
Up to 180 Deg F
Volts:
208V
Water Connection Size:
3/4 in
Water Heater Type:
Point of Use
Watts:
24 kW
Weight:
36 lb
Width:
20-1/2 in


Customers Also Bought
1–6 of 18 items
Part #EXTP016480
Item #8047828
4.4 out of 5 Customer Rating
Requires Certification
Part #EHA036240
Item #4785126
4 out of 5 Customer Rating
Requires Certification
Part #EED020480T2T
Item #4199196
3.6 out of 5 Customer Rating
Requires Certification
Part #EEX180T2T
Item #1737098
5 out of 5 Customer Rating
Requires Certification
Part #EPR011240
Item #7171240
4.9 out of 5 Customer Rating
Requires Certification
Part #EAM004277T
Item #7607713
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #EXTP016480
Item #8047828
4.4 out of 5 Customer Rating
Requires Certification
Part #EAM004277T
Item #7607713
4.8 out of 5 Customer Rating
Requires Certification
Part #EEX180T2T
Item #1737098
5 out of 5 Customer Rating
Requires Certification
Part #EPR011240
Item #7171240
4.9 out of 5 Customer Rating
Requires Certification
Part #EEMT25
Item #1737007
4.2 out of 5 Customer Rating
Requires Certification
Part #ESPEX3277
Item #7640839
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing