This product requires certification to purchase.

Wall-Mount Basket Drinking Fountain Stainless Steel

You last purchased this on
 
Elkay

Legacy Wall-Mount Basket Drinking Fountain Stainless Steel

Brand image
You last purchased this on
 
Elkay

Legacy Wall-Mount Basket Drinking Fountain Stainless Steel

  • Fast #
  • Part #EEDF15R
  • Item #3021591
  • Manufacturer Part #EDF15R
3.8 out of 5 Customer Rating
Wall-Mount Basket Drinking Fountain

X Points
Color Finish Name: Satin Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel bracket provides mounting to wall.
  • 300 Series stainless steel basin resists corrosion.
  • Equipped with one-piece, chrome-plated push-button bubbler.
  • Mechanical bubbler continues to provide water when electrical service is interrupted.
  • Includes removable chrome-plated strainer.
  • Rated for indoor or outdoor use.
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Parks, Pet Friendly, Government, Municipal, Public Facilities
Built-In Water Filter:
No
Collection:
Legacy
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Depth:
6 in
Gauge (metal):
14 ga
Height:
4-7/8 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Self Contained Refrigerant:
No
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #E92715C
Item #251440
4.5 out of 5 Customer Rating
Requires Certification
Part #EECDFPW314C
Item #1884912
4 out of 5 Customer Rating
Requires Certification
Part #EEDFPBMV117C
Item #2904857
5 out of 5 Customer Rating
Requires Certification
Part #OP3CPGREY
Item #9622416
3.7 out of 5 Customer Rating
Requires Certification
Part #ELRPBM8K
Item #2904771
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #EECDFPW314C
Item #1884912
4 out of 5 Customer Rating
Requires Certification
Part #EEDFPBMV117C
Item #2904857
5 out of 5 Customer Rating
Requires Certification
Part #EEDFP214C
Item #1884664
4.4 out of 5 Customer Rating
Requires Certification
Part #ELRPBM8K
Item #2904771
3.7 out of 5 Customer Rating
Requires Certification
Part #ELZSTL8LC
Item #2908039
4.8 out of 5 Customer Rating
Requires Certification
Part #EEHWM214C
Item #2906286
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing