This product requires certification to purchase.

Single Cross Handle Wall Mount Service Faucet in Polished Chrome

You last purchased this on
 
Elkay

Single Cross Handle Wall Mount Service Faucet in Polished Chrome

Brand image
You last purchased this on
 
Elkay

Single Cross Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ELK69CH
  • Item #1679019
  • Manufacturer Part #LK69CH
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • Chrome-plated
  • 3/4" (19mm) hose thread outlet.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
Institutional Faucet Type:
Service, Utility
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4 in
Spout Reach:
3-3/16 in
Spout Type:
High Arc
Vandal Resistant:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #K22035-2MB
Item #9274328
5 out of 5 Customer Rating
Requires Certification
Part #K19022-1-0
Item #5119802
5 out of 5 Customer Rating
Requires Certification
Part #PFLT2024
Item #4203177
3.1 out of 5 Customer Rating
Requires Certification
Part #PFMB2424
Item #4203178
4.2 out of 5 Customer Rating
Requires Certification
Part #TB0231
Item #35361
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ELK810GN08T4
Item #2906593
4.1 out of 5 Customer Rating
Requires Certification
Part #ELK810GN08L2
Item #2905216
4.2 out of 5 Customer Rating
Requires Certification
Part #EDLR1919103
Item #5587
4.8 out of 5 Customer Rating
Requires Certification
Part #ECHSB1716C
Item #3824970
4 out of 5 Customer Rating
Requires Certification
Part #ELK2500LS
Item #8230114
4.6 out of 5 Customer Rating
Requires Certification
Part #EELGU251912PDBK0
Item #7627739
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing