32 x 36 in. Terrazzo Shower Base with Stainless Steel Strainer Plate and Centre Drain in White with Black
Monterey® 32 x 36 in. Terrazzo Shower Base with Stainless Steel Strainer Plate and Centre Drain in White with Black
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Institutional, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Monterey®
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Black
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 32 in
- Material:
- Composite, Steel
- NSF Certified:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4 in
- UL Listed:
- No
- Width:
- 36 in