Hot Stem Kit
Hot Stem Kit
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Check stem kit
- Stainless steel
- For 1/2" faucets and valves
- Includes handle screw, red and blue button, lever handle, bibb cap, duck gasket, washer, check stem, spring, retainer assembly, seat washer, screw and lube
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Faucet Part Type:
- Stem
- Fits Brand:
- Fisher
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Stem Type:
- Hot
- WaterSense Labeled:
- No