This product requires certification to purchase.

Ceramic Hot Cartridge

You last purchased this on
 
T&S Brass

Ceramic Hot Cartridge

Brand image
You last purchased this on
 
T&S Brass

Ceramic Hot Cartridge

  • Fast #
  • Part #T01244625
  • Item #3105231
  • Manufacturer Part #012446-25
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ceramic cartridge, RTC
  • Check valve
  • Lever handle with red index and screw
  • Material: Chrome plated brass and chrome plated metal handle
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Faucet Part Type:
Cartridge
Fits Brand:
T&S Brass
GSA Approved:
No
Height:
3-3/8 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #T01244725
Item #2483623
4.5 out of 5 Customer Rating
Requires Certification
Part #T01311145
Item #3174585
4 out of 5 Customer Rating
Requires Certification
Part #T01820040
Item #4639040
5 out of 5 Customer Rating
Requires Certification
Part #TBWH4KNS
Item #8965678
4.6 out of 5 Customer Rating
Requires Certification
Part #TB0107J
Item #4417465
4.8 out of 5 Customer Rating
Requires Certification
Part #TB9KNS
Item #7616299
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #T01161625
Item #3022037
5 out of 5 Customer Rating
Requires Certification
Part #T01744145
Item #7342644
3.7 out of 5 Customer Rating
Requires Certification
Part #T01239525NS
Item #7616161
4.5 out of 5 Customer Rating
Requires Certification
Part #T01244725
Item #2483623
4.5 out of 5 Customer Rating
Requires Certification
Part #T00271240
Item #244290
4 out of 5 Customer Rating
Requires Certification
Part #T00596040
Item #869334
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing