This product requires certification to purchase.

2 in x 20 ft. Green Suction Hose M x F Camlock

You last purchased this on
 
Flextral

2 in x 20 ft. Green Suction Hose M x F Camlock

Brand image
You last purchased this on
 
Flextral

2 in x 20 ft. Green Suction Hose M x F Camlock

  • Fast #
  • Part #BWA60200CM020AL
  • Item #10745683
  • Manufacturer Part #WA60-200CM020-AL
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Economical Green PVC Suction Hose
  • 2" Female Camlock x 2" Male NPT
  • Allows easy connection from the pump directly to a strainer
  • Requires Certification

Specifications

Color Finish Name:
Green
Diameter:
2 in
End Connection 1:
Cam Lock
End Connection 2:
MPT
End Connections:
Cam Lock x MPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Number of Tools Included:
1
Origin:
Domestic
Pressure - Maximum:
72 psi
Product Type:
Hose Assembly
Proposition 65:
This product can expose you to chemicals, which are known to the State of California to cause cancer or birth defects or otherreproductive harm. For more information visit https://www.p65warnings.ca.gov/



Customers Also Bought
1–6 of 18 items
Part #R9180
Item #9945127
4.4 out of 5 Customer Rating
Requires Certification
Part #R9752
Item #9945134
5 out of 5 Customer Rating
Requires Certification
Part #R7281
Item #9945113
5 out of 5 Customer Rating
Requires Certification
Part #R7289
Item #9945117
3.3 out of 5 Customer Rating
Requires Certification
Part #R4637GA
Item #9945091
4.4 out of 5 Customer Rating
Requires Certification
Part #LEE2803DFX12
Item #7181165
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing