This product requires certification to purchase.

2 in. Sponge Rubber Gasket

You last purchased this on
 
Fluidmaster

2 in. Sponge Rubber Gasket

Brand image
You last purchased this on
 
Fluidmaster

2 in. Sponge Rubber Gasket

  • Fast #
  • Part #F6100
  • Item #1390023
  • Manufacturer Part #6100
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Fits most close-coupled toilets
  • Universal fit for both round and hex-shaped flush valve nuts
  • Sponge rubber material
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Toilet
Diameter - Outside:
2 in
Hardware Included:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-3/4 in
Material:
Rubber
Product Type:
Gasket
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
4-3/4 in


Customers Also Bought
1–6 of 18 items
Part #JG13500
Item #1800012
3.9 out of 5 Customer Rating
Requires Certification
Part #FPRO45C
Item #3010453
4.3 out of 5 Customer Rating
Requires Certification
Part #PFCSH75
Item #4196046
3.7 out of 5 Customer Rating
Requires Certification
Part #PF035
Item #4030288
4.2 out of 5 Customer Rating
Requires Certification
Part #F507AP7
Item #4710916
4.5 out of 5 Customer Rating
Requires Certification
Part #F641
Item #7297900
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #F6102
Item #1633418
5 out of 5 Customer Rating
Requires Certification
Part #FPRO22
Item #3979923
3.9 out of 5 Customer Rating
Requires Certification
Part #FPROS3KP15
Item #7234915
4.8 out of 5 Customer Rating
Requires Certification
Part #FPROS3AELP15
Item #7234920
3.4 out of 5 Customer Rating
Requires Certification
Part #FPRO7530P24
Item #5169201
3.1 out of 5 Customer Rating
Requires Certification
Part #FPROS3MAP15
Item #7234908
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com