This product requires certification to purchase.

1 in. CPVC 2-Hole Wraparound Strap (Self-Tapping Screws Included)

You last purchased this on
 
FNW®

Figure 7102 1 in. CPVC 2-Hole Wraparound Strap (Self-Tapping Screws Included)

Brand image
You last purchased this on
 
FNW®

Figure 7102 1 in. CPVC 2-Hole Wraparound Strap (Self-Tapping Screws Included)

  • Fast #
  • Part #FNW7102G
  • Item #7645610
  • Manufacturer Part #FNW7102G
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rated for use with CPVC fire sprinkler pipe
  • 2-hole
  • Requires Certification

Specifications

Application:
Fire Sprinkler Pipes
Coating:
Pre-Galvanized
Collection:
Figure 7102
Color Finish Category:
Greys
Color Finish Name:
Zinc
FM Approved:
No
Fits Pipe Size:
1 in
Height:
1-11/25 in
Length:
3-27/50 in
Material:
Plastic
Material Type:
CPVC
Product Type:
Strap
UL Listed:
Yes
Width:
1-9/50 in



Customers Also Bought
1–6 of 18 items
Part #FNW7101G
Item #7645593
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW7103G
Item #7645588
5 out of 5 Customer Rating
Requires Certification
Part #NFP1303D
Item #9644399
5 out of 5 Customer Rating
Requires Certification
Part #T90766
Item #7314348
3.7 out of 5 Customer Rating
Requires Certification
Part #NFP101570
Item #9436252
4.8 out of 5 Customer Rating
Requires Certification
Part #NFP141702P
Item #9645626
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNW7103G
Item #7645588
5 out of 5 Customer Rating
Requires Certification
Part #FNW7101G
Item #7645593
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW7816Y0087
Item #3625678
4.4 out of 5 Customer Rating
Requires Certification
Part #FNW5V0576F
Item #9297546
3.9 out of 5 Customer Rating
Requires Certification
Part #FNW5V1376F
Item #9297854
5 out of 5 Customer Rating
Requires Certification
Part #FNWR1FFGAP
Item #2463981
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing