This product requires certification to purchase.

8 x 1 in. CC Brass Saddle

You last purchased this on
 
Ford Meter Box

8 x 1 in. CC Brass Saddle

Brand image
You last purchased this on
 
Ford Meter Box

8 x 1 in. CC Brass Saddle

  • Fast #
  • Part #FS90804
  • Item #89628
  • Manufacturer Part #S90-804
3.4 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Fitting Type:
Saddle
Material:
Brass, Rubber, Silicon Bronze
Material Type:
EPDM
NSF Certified:
Yes
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
1 in
UL Listed:
Yes



Customers Also Bought
1–6 of 18 items
Part #JT06320
Item #3706891
4.1 out of 5 Customer Rating
Requires Certification
Part #M74700KG
Item #4426809
4 out of 5 Customer Rating
Requires Certification
Part #BRLFBKJ
Item #3879918
3.2 out of 5 Customer Rating
Requires Certification
Part #M7403FF33
Item #4428759
3.6 out of 5 Customer Rating
Requires Certification
Part #PSISCG
Item #9613486
4.4 out of 5 Customer Rating
Requires Certification
Part #M76101J
Item #2472385
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–3 of 3 items
Part #FC1444NL
Item #3652686
3.3 out of 5 Customer Rating
Requires Certification
Part #FC4433QNL
Item #3283167
3.7 out of 5 Customer Rating
Requires Certification
Part #PB332R174
Item #7099538
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing