5 x 4-1/2 in. Line Set Cover System Plastic in White
5 x 4-1/2 in. Line Set Cover System Plastic in White
Frequently Purchased Together
Product Details
Product Details
- PVC, UV stabilized and fire resistant
- Compliments any residential or commercial building
- Snap together ducting is easily accessed for repairs or replacement of lineset
- One year warranty
Specifications
- Adjustable:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Height:
- 3-1/2 in
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Line Set Cover
- Width:
- 4-7/8 in