This product requires certification to purchase.

96 x 4-1/2 in. Line Set Cover System Plastic in White

You last purchased this on
 
Fortress

96 x 4-1/2 in. Line Set Cover System Plastic in White

Brand image
You last purchased this on
 
Fortress

96 x 4-1/2 in. Line Set Cover System Plastic in White

  • Fast #
  • Part #REC84104
  • Item #4130924
  • Manufacturer Part #84104
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Paintable
  • UL 94V satisfied
  • UV and weather resistant
  • Perfect for minisplits, high velocity, and conventional ducted AC systems
  • Includes 12 lineset ducting clips
  • Made in the USA
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4-1/2 in
Height:
3-1/4 in
Length:
96 in
Material:
Plastic
Material Type:
Polymer, PVC
Product Type:
Line Set Cover
Width:
4-5/8 in



Customers Also Bought
1–6 of 18 items
Part #REC84110
Item #4130926
4.2 out of 5 Customer Rating
Requires Certification
Part #REC84116
Item #4130925
3.1 out of 5 Customer Rating
Requires Certification
Part #REC84107
Item #4130919
3.4 out of 5 Customer Rating
Requires Certification
Part #REC84111
Item #4130920
4.6 out of 5 Customer Rating
Requires Certification
Part #REC84102
Item #4130940
3.8 out of 5 Customer Rating
Requires Certification
Part #REC84115
Item #4383158
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #REC84004
Item #4383339
4 out of 5 Customer Rating
Requires Certification
Part #REC84014
Item #4383000
3.5 out of 5 Customer Rating
Requires Certification
Part #REC84000
Item #4383333
3.4 out of 5 Customer Rating
Requires Certification
Part #REC84012
Item #4383362
5 out of 5 Customer Rating
Requires Certification
Part #REC84030
Item #4204492
4.2 out of 5 Customer Rating
Requires Certification
Part #REC84128
Item #4065667
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing