Inverter - Heat Pump - 8,200/8,500 BTU - 230/208V
Inverter - Heat Pump - 8,200/8,500 BTU - 230/208V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Fresh Aire Inverter PTAC 12K BTU Cool/Heat Pump, 230 V
- Fresh Aire™
- ASHRA 62.1-2013 compliant
- MERV 8 Filter
- 2 year parts and labor warranty
- 5 year limited warranty
- Diamon blue Advanced Corrosion Protection®
- Fresh Aire® IAQ Ready
- Dedicated 2-speed fan delivers up to 52 CFM of outside air into the room.
Recommended Accessories
Specifications
- A2L Compatible:
- No
- AMP:
- 4.5, 5.0
- BTU:
- 12000
- BTU Cooling Rating:
- 7929-17142 Btu/h
- BTU Heat Rating:
- 6995-16187 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 470 ft3/min
- Cord Length:
- 67 in
- Dehumidification:
- 1.936
- Depth:
- 21-1/2 in
- EER:
- 11.5
- Heating Watts:
- 970
- Height:
- 16 in
- MBH:
- 1
- Max CFM:
- 52 cfm
- Phase:
- Single Phase
- Plug Type:
- 6-15R, 6-20R, 6-30R
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 208/230V
- Weight:
- 137 lb
- Width:
- 42 in