PTAC Heat Pump - 9,600/9,400 Cooling BTU - 230/208V
This product has been replaced by
Manufacturer Part #PZH09R3SB
PTAC Heat Pump - 9,600/9,400 Cooling BTU - 230/208V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Zone aired select PTAC, cool/heat pump, 9K BTU, 230 V
- Energy efficient
- Reliable performance
- High value
- 2 year parts and labor warranty
- 5 year limited warranty
- Diamond blue advanced corrosion protection®
- Fresh Aire® IAQ ready
- Remote thermostat pop-out wiring module, High-density insulation and steel inner wall
Recommended Accessories
Specifications
- AMP:
- 3.8
- BTU:
- 9000
- BTU Cooling Rating:
- 9600/9400 Btu/h
- BTU Heat Rating:
- 8500/8200 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Cord Length:
- 67 in
- Dehumidification:
- 2.2
- Depth:
- 21-1/2 in
- EER:
- 11.8
- Heating Watts:
- 3.6
- Height:
- 16 in
- MBH:
- 0.75
- Max CFM:
- 250 cfm
- Phase:
- Single Phase
- Plug Type:
- 6-30P
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Tonnage:
- 0.75 Ton
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 230V
- Watts:
- 815 W
- Weight:
- 139 lb
- Width:
- 42 in