23-3/4 in. 12 Place Settings Dishwasher in Black
23-3/4 in. 12 Place Settings Dishwasher in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sanitize option (NSF Certified)
- 3-Level Wash with AutoSense Cycle
- Piranha™ hard food disposer with removable filter
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 50 dB
- Depth:
- 23-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 32-1/4 in
- Installation Type:
- Built-in
- NSF Certified:
- Yes
- Number of Cycles:
- 3
- Number of Settings:
- 12
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-3/4 in