24 in. Front Control Dishwasher with Sanitize Cycle in Fingerprint Resistant Stainless Steel
24 in. Front Control Dishwasher with Sanitize Cycle in Fingerprint Resistant Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dry boost™ technology outperforms standard heated-dry dishwashers by getting hard-to-dry items like plastics up to 3 times drier when compared to heated dry
- The versatile third rack was redesigned to load more than just silverware with additional space for unique items
- Ensure a deep clean for tall items, narrow glasses, jars and more thanks to this dishwasher with bottle jets. 4 powerful jets direct water and detergent inside to effectively wash hard-to-reach areas
- Lift or lower the adjustable top rack of the dishwasher to accommodate bottles, large platters or any items as tall as 10.5" thanks to flexible loading capabilities
- Save time with a high-temperature cycle that steams and sanitizes
- Get a complete wash with no pre-rinse thanks to a variety of wash cycles that provides a powerful clean. No matter how many dishes you load or how dirty they are, rest assured you'll get spotless results every time
- This dishwasher features active flood protect, which prevents potential overflows for greater peace of mind. It works by using a water leak detector to sense when water is too high, pumping it out until a safe level is reached
- Enjoy trusted performance from a trusted brand with this American-made, dependable dishwasher that provides totally clean and dry dishes with every cycle
- Unload spotless plates, glasses, pots and pans without waiting hours for the dishwasher to finish with this one-hour dishwasher cycle
- This energy-saving dishwasher has an Autosense Cycle that detects soil level and amount of dishes before automatically adjusting the wash setting for the ultimate clean
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 6.6, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Greys
- Color Finish Name:
- Fingerprint Resistant Slate
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 47 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Recessed
- Height:
- 34 in
- Installation Type:
- Built-in
- NSF:
- NSF 184
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Number of Settings:
- 16
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 800 W
- Width:
- 23-3/4 in
- Wireless Communication:
- Wi-Fi