This product requires certification to purchase.

5 ft. Dryer Electric Cord Accessory

You last purchased this on
 
GE®

5 ft. Dryer Electric Cord Accessory

Brand image
You last purchased this on
 
GE®

5 ft. Dryer Electric Cord Accessory

  • Fast #
  • Part #GWX9X3
  • Item #1879016
  • Manufacturer Part #WX9X3
5 out of 5 Customer Rating

X Points
$17.00
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features 5', 3A, 3-wire dryer cord
  • Length: 5"
  • Three-prong
  • Three-wire
  • Requires Certification

Specifications

AMP:
30
Length:
5 ft
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #FFCRG3062AS
Item #9305041
4.9 out of 5 Customer Rating
Requires Certification
Part #PF146815
Item #2405283
3.1 out of 5 Customer Rating
Requires Certification
Part #JG71142
Item #3707538
4 out of 5 Customer Rating
Requires Certification
Part #PRD100306L
Item #7048331
5 out of 5 Customer Rating
Requires Certification
Part #FFFHT1835VS
Item #8018678
5 out of 5 Customer Rating
Requires Certification
Part #GGUD24ESSMWW
Item #7387169
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GWX9X18
Item #1851417
3.4 out of 5 Customer Rating
Requires Certification
Part #GJXA019K
Item #2404382
5 out of 5 Customer Rating
Requires Certification
Part #GGFA24KITL
Item #7316460
3.4 out of 5 Customer Rating
Requires Certification
Part #GJX81C
Item #3159977
5 out of 5 Customer Rating
Requires Certification
Part #GRPWFE
Item #7046542
4.5 out of 5 Customer Rating
Requires Certification
Part #GXWFE
Item #8742554
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing