This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
Ginger

Kubic 24 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
Ginger

Kubic 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #G462224PC
  • Item #4210876
  • Manufacturer Part #4622-24/PC
4.5 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Complements Kubic product series
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kubic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
5-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
2
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.



Customers Also Bought
1–6 of 18 items
Part #SHGFRHPN
Item #7730655
4 out of 5 Customer Rating
Requires Certification
Part #K14375-BN
Item #4158689
5 out of 5 Customer Rating
Requires Certification
Part #MDN8422CH
Item #1684568
5 out of 5 Customer Rating
Requires Certification
Part #D692435SL
Item #8098312
4.8 out of 5 Customer Rating
Requires Certification
Part #K73145-CP
Item #7169985
3.2 out of 5 Customer Rating
Requires Certification
Part #D79924
Item #7378608
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G4603PC
Item #4210886
5 out of 5 Customer Rating
Requires Certification
Part #G4603SN
Item #4210907
5 out of 5 Customer Rating
Requires Certification
Part #G4610PC
Item #4210901
5 out of 5 Customer Rating
Requires Certification
Part #G4605PC
Item #4210875
3.4 out of 5 Customer Rating
Requires Certification
Part #G4606PC
Item #4210824
3.8 out of 5 Customer Rating
Requires Certification
Part #G4610DPC
Item #4210910
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing