This product requires certification to purchase.

16 in. Media Air Cleaner

You last purchased this on
 
Goodman®

16 in. Media Air Cleaner

Brand image
You last purchased this on
 
Goodman®

16 in. Media Air Cleaner

  • Fast #
  • Part #GAM1120255RA
  • Item #7068338
  • Manufacturer Part #AM11-2025-5RA
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Air Cleaner Size:
20 in x 25 in
CFM:
2000 ft3/min
Depth:
26-3/4 in
Height:
20 in
Width:
16 in



Customers Also Bought
1–6 of 18 items
Part #R2516
Item #7717366
4.4 out of 5 Customer Rating
Requires Certification
Part #DIVTUV200DI
Item #3378784
4.7 out of 5 Customer Rating
Requires Certification
Part #DIVUV1
Item #4307261
5 out of 5 Customer Rating
Requires Certification
Part #R1213
Item #3643366
4.8 out of 5 Customer Rating
Requires Certification
Part #HUV2400XLAM1
Item #4667244
4 out of 5 Customer Rating
Requires Certification
Part #DIVTUVAPCOER2
Item #4848125
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GD6723306S
Item #3530015
5 out of 5 Customer Rating
Requires Certification
Part #GZR28K5EPFV800
Item #4847003
5 out of 5 Customer Rating
Requires Certification
Part #GB13400252S
Item #3379916
5 out of 5 Customer Rating
Requires Certification
Part #G0131M00010PSP
Item #4624864
4.1 out of 5 Customer Rating
Requires Certification
Part #GB1256553
Item #114386
5 out of 5 Customer Rating
Requires Certification
Part #GP140124P
Item #7618189
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing