This product requires certification to purchase.

80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 80K BTU - R-32 - 21" W

You last purchased this on
 
Goodman®

80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 80K BTU - R-32 - 21" W

Brand image
You last purchased this on
 
Goodman®

80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 80K BTU - R-32 - 21" W

  • Fast #
  • Part #GGR9S800804CN
  • Item #11399284
  • Manufacturer Part #GR9S800804CN
4.2 out of 5 Customer Rating

X Points
$1,478.59
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
11.3
BTU:
80000
BTU Heat Rating:
80000 Btu/h
Blower Type:
Multispeed
CFM:
1600 ft3/min
Configuration:
Upflow, Horizontal
Depth:
28 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
33-3/8 in
Horsepower:
3/4 hp
Phase:
Single Phase
Vent Type:
Chimney Vent
Volts:
115V
Weight:
120 lb
Width:
21 in



Customers Also Bought
1–6 of 18 items
Part #DRUM1824S2A
Item #10782559
4.2 out of 5 Customer Rating
Requires Certification
Part #REX38DTWN
Item #9837014
5 out of 5 Customer Rating
Requires Certification
Part #N437136
Item #1613712
3.8 out of 5 Customer Rating
Requires Certification
Part #H4RF
Item #53946
3.8 out of 5 Customer Rating
Requires Certification
Part #H4RTC
Item #312439
4.1 out of 5 Customer Rating
Requires Certification
Part #R6110
Item #7239011
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GP140124P
Item #7618189
4.7 out of 5 Customer Rating
Requires Certification
Part #GCAPF3743C6
Item #3792454
4.1 out of 5 Customer Rating
Requires Certification
Part #GCAPFA1818A6
Item #7637724
3.3 out of 5 Customer Rating
Requires Certification
Part #G0201R00603S
Item #5167524
3.7 out of 5 Customer Rating
Requires Certification
Part #G22312903
Item #3529310
5 out of 5 Customer Rating
Requires Certification
Part #G2085008SP
Item #7765468
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing